Shop All Galvanized Pipes
Beck
4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331056606
Zoro # G5815896
original price:
$82.95
5% off
new price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Product Information
- Brand Beck
- MFR # 0331056606
- Zoro # G5815896
- UPC # 690291353079
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 4 in |
Overall Pipe Length | 12 in |
Inside Dia. (In.) | 4.026 in |
Outside Dia. (In.) | 4.5 in |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Inside Diameter | 4 1/32 in |
Outside Diameter | 4 1/2 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Union - 1" NPT Female (ZUSA-PF-6783)
- APG 4" Aluminum Part B (3E40BAL)
- AEROFLEX 1/4" x 6 ft. Pipe Insulation, 1" Wall (498-AC1410)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- BECK 1/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001206)
- BECK 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006007)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001602)
- BECK 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015206)
- Beck Pipes