Shop All Black Pipes
Beck
3/8" x 8" Black Pipe Nipple Sch 40
Mfr # 0330012600
Zoro # G3657141
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330012600
- Zoro # G3657141
- UPC # 690291349195
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 8 in |
Inside Dia. | 31/64 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 8 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 31/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076E)
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y2-3)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640C)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- BECK 1-1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330029000)
- BECK Carbon Weld Nipple (0331509802)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- BECK 3/4" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721507)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LML8)
- Beck Black Pipes