Shop All Black Pipes
Beck
3/8" x 5" Black Pipe Nipple Sch 80
Mfr # 0332611003
Zoro # G4412466
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332611003
- Zoro # G4412466
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 3/8 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Overall Length | 5 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- ZORO SELECT Cover Plate, 14" x 8", Acrylic, Chrome (34041)
- ZURN Repair Kit, 1 In. (RK1-70XL)
- BECK 4" x 8" Black Pipe Nipple Sch 40 (0330055203)
- BECK 1-1/2" x 5-1/2" Black Pipe Nipple Sch 80 (0332633601)
- BECK Carbon Weld Nipple (0331514802)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332632405)
- BECK 2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330723503)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- BECK 1/2" x 4" Black Pipe Nipple Sch 40 (0330015603)
- Beck Black Pipes