Shop All Black Pipes
Beck
3/8" x 3-1/2" Black Pipe Nipple Sch 40
Mfr # 0330010802
Zoro # G3666677
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330010802
- Zoro # G3666677
- UPC # 069029134899
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 3/8" |
Inside Dia. | 31/64 in |
Pipe Size (Nominal) | 3/8" |
Outside Dia. | 43/64 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Inside Diameter | 31/64 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 31/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Mechanism Kit (93980)
- LARSEN SUPPLY CO 3/8X3/8 Cmp Adapter (17-6693)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0500173042)
- ASCO Rebuild Kit, for 4NXA1 (323478)
- BECK Carbon Weld Nipple (0330505009)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- BECK 1" x 7-1/2" Black Pipe Nipple Sch 40 (0330026204)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (90713)
- Beck Pipes