Shop All Galvanized Pipes
Beck
3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331010603
Zoro # G2839737
product price: $4.59
/ea
$4.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 3.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331010603
- Zoro # G2839737
- UPC # 690291351266
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 3.5 in |
Outside Dia. (In.) | 0.675 in |
Inside Dia. (In.) | 0.493 in |
Pipe Size (Nominal) | 3/8" |
Pipe Size (Fittings) | 3/8" |
Outside Diameter | 43/64 in |
Inside Diameter | 1/2 in |
Nominal Pipe Size | 3/8 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 3/4 In., FNPT (504 3/4)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/8" ID x 1/4" OD x 10 Ft. L (ZUSA-HT-500)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331020206)
- BECK 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005801)
- BECK 3/8" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011809)
- BECK 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010207)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088)
- Beck Pipes