Shop All Galvanized Pipes
Beck
3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331009803
Zoro # G9465766
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331009803
- Zoro # G9465766
- UPC # 690291351228
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/8 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Fittings) | 3/8" |
Outside Dia. (In.) | 0.675 in |
Inside Dia. (In.) | 0.493 in |
Pipe Size (Nominal) | 3/8" |
Inside Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 2 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2529LF-HDF)
- ZORO SELECT Poly Tubing, Straight, OD 1/4 In, 50 Ft (2MP-14-B-01)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- GENOVA PRODUCTS CANPLAS 102185BC Double Sanitary Cross, 4 in, Hub, ABS, Black (83540)
- BECK 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033209)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033407)
- BECK 3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021006)
- BECK 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029207)
- BECK 2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331039008)
- Beck Pipes