Shop All Black Pipes
Beck
3/4" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 0332620400
Zoro # G4412746
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332620400
- Zoro # G4412746
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 5.5 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 3/4 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Overall Length | 5 1/2 in |
Inside Diameter | 3/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 116628ORB (116628ORB)
- AVENTICS Doulbe Air Pilot 5/2 (R432006084)
- MOEN Kit 3-Bolt Mount Adapter (3101AMC)
- PARKER Pipe Nipple, Brass, 1/4" Pipe Size, MNPTF (1/4 FF-B)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- BECK 1" x 10" Black Pipe Nipple Sch 40 (0330027202)
- BECK Standard Black Nipple (0330775164)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 80 (0332624402)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- Beck Pipes