Shop All Black Pipes
Beck
3/4" x 4" Black Pipe Nipple Sch 40
Mfr # 0330020405
Zoro # G3658636
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330020405
- Zoro # G3658636
- UPC # 690291349553
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. | 13/16 in |
Outside Dia. | 1 3/64 in |
Outside Diameter | 1 3/64 in |
Inside Diameter | 13/16 in |
Overall Length | 4 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 13/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Union - 1/8" FNPT (ZUSA-PF-71)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- BECK 6" Close Black Pipe Nipple Sch 80 (0332659002)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (0332628007)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- BECK 1" x 4" Black Pipe Nipple Sch 80 (0332624204)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 40 (0330028408)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- Beck Pipes