Shop All Black Pipes
Beck
3/4" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 0332620004
Zoro # G4412721
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332620004
- Zoro # G4412721
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 1 3/64 in |
Inside Dia. | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 3/4 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8316G014)
- SERENELIFE Bathroom Bidet Attachment - Hot/Cold Water Toilet Seat Bidet Sprayer (SLTLSP14)
- DURAVIT Starck 3 Bathroom Sink 0304700000 White (0304700000)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 80 (0332636604)
- BECK 1/4" x 3-1/2" Black Pipe Nipple Sch 40 (0330006206)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK Carbon Weld Nipple (0331514000)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (5P624)
- Beck Black Pipes