Shop All Black Pipes
Beck
3/4" x 12" Black Pipe Nipple Sch XXH
Mfr # 0332717206
Zoro # G5646462
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule XXH
Product Information
- Brand Beck
- MFR # 0332717206
- Zoro # G5646462
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 12 in |
Outside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 3/64 in |
Inside Diameter | 39/64 in |
Overall Length | 12 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 12 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- PARKER 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC12N-316)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- MILWAUKEE TOOL Expansion Tool Kit, 12.0V (2432-22, 48-11-2420)
- BECK 1/2" x 2" Black Pipe Nipple Sch 80 (0332614403)
- BECK Standard Black Nipple (0330775404)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK Carbon Weld Nipple (0330013806)
- BECK Carbon Weld Nipple (0330510603)
- ANVIL 1X4 Xh Blk Steel CW Nipple (0330524208)
- Beck Black Pipes