Shop All Galvanized Pipes
Beck
3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331021204
Zoro # G2839527
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 6.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331021204
- Zoro # G2839527
- UPC # 690291047060
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 6.5 in |
Outside Dia. (In.) | 1.05 in |
Pipe Size (Fittings) | 3/4" |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Nominal) | 3/4" |
Outside Diameter | 1 3/64 in |
Inside Diameter | 53/64 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 3/4 in |
Details
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TOILET FILLVALV 400A 3PK (400ACN3P5)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 1" Wall (722577)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025007)
- BECK 3/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009803)
- BECK 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024208)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- BECK 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028803)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- Beck Galvanized Pipes