Shop All Galvanized Pipes
Beck
3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331020206
Zoro # G8561506
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331020206
- Zoro # G8561506
- UPC # 690291351693
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 4 in |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Nominal) | 3/4" |
Outside Dia. (In.) | 1.05 in |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 4 in |
Inside Diameter | 53/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 9" Black Pipe Nipple Sch 80 (0332617208)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- ZORO SELECT 3/8" FNPT Carbon Steel Ball Valve Inline (32H961)
- HONEYWELL 311750 8" Neoprene Diaphragm (311750)
- BECK 1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025403)
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- BECK 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331007005)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009001)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- Beck Pipes