Shop All Galvanized Pipes
Beck
3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331019406
Zoro # G8561472
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331019406
- Zoro # G8561472
- UPC # 690291351655
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3/4 in |
Overall Pipe Length | 2 in |
Outside Dia. (In.) | 1.05 in |
Inside Dia. (In.) | 0.824 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size (Nominal) | 3/4" |
Overall Length | 2 in |
Inside Diameter | 53/64 in |
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 53/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- KOHLER Kit, Hardware, Aerator (1177259)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (G-F600-250)
- BECK 1/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006601)
- BECK 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331002204)
- BECK 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025007)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331004804)
- BECK 3/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011007)
- Beck Galvanized Pipes