Shop All Black Pipes
Beck
3" x 4" Black Pipe Nipple Sch 80
Mfr # 0332645209
Zoro # G4414374
original price:
$56.21
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332645209
- Zoro # G4414374
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 4 in |
Outside Dia. | 3 1/2 in |
Pipe Size (Nominal) | 3" |
Inside Dia. | 3 in |
Pipe Size (Fittings) | 3" |
Overall Length | 4 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Inside Diameter | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 3 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1-3/4 In. Ss Faucet Hole Cover (C06030)
- ZORO SELECT 1/8" Malleable Iron 90 Degree Elbow Class 150 (6P932)
- DANCO 5/16 in. D Rubber Slip Joint Cone Washer (38806B)
- APOLLO VALVES Clamp Pinch 3/4In 100 Pack/Jar (PXPC34100JR)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 1/8" x 2" Black Pipe Nipple Sch 40 (0330000803)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- BECK 2" Close Black Pipe Nipple Sch 80 (0332636406)
- BECK 1-1/4" x 3" Black Pipe Nipple Sch 80 (0332628205)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Black Steel Close Nipple (308UP14XCL)
- Beck Pipes