Shop All Galvanized Pipes
Beck
3-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331049205
Zoro # G6791041
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331049205
- Zoro # G6791041
- UPC # 690291048210
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 3 1/2 in |
Overall Pipe Length | Close Thread |
Inside Dia. (In.) | 3.56 in |
Pipe Size (Fittings) | 3-1/2" |
Outside Dia. (In.) | 4.0 in |
Pipe Size (Nominal) | 3-1/2" |
Inside Diameter | 3 9/16 in |
Nominal Pipe Size | 3 1/2 in |
Outside Diameter | 4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 3 9/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 1/2 in, Outside Diameter 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- AMERIMAX HOME PRODUCTS 2X3 Wht Galv B Elbow (33065)
- KIPP Tube Clamp With Flange M=50 G=35 L=39, 5 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0479.18)
- BECK 1/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005009)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331055400)
- BECK 3/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011601)
- BECK 1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006007)
- LEGEND VALVE 4" X 8" GALVANIZED NIPPLE (356-232E)
- Beck Galvanized Pipes