Shop All Black Pipes
Beck
2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330723586
Zoro # G7503221
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330723586
- Zoro # G7503221
- UPC # 662428509406
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 ft |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800125PG1000)
- BRASSCRAFT WATER HTR CNNCT 3/4X24"" (SWB00-24N)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" OD Tube, Electro Galvanized Gold (100251)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- BECK 3/4" x 12" Black Pipe Nipple Sch 40 (0330023607)
- BECK Carbon Weld Nipple (0331523407)
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 80 (0332632603)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- Beck Black Pipes