Shop All Black Pipes
Beck
2" x 6" Black Pipe Nipple Sch 80
Mfr # 0332638006
Zoro # G4460565
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332638006
- Zoro # G4460565
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Inside Dia. | 2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 5LU47 (096875)
- LEGEND VALVE 1" COPPER x COPPER UNION NL (302-305NL)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-2)
- THRIFCO PLUMBING 1 Inch X 12 Inch SCH 80 PVC Nipple (6620063)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- BECK 2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723586)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 40 (5P658)
- Beck Pipes