Shop All Black Pipes
Beck
2" x 6" Black Pipe Nipple Sch 40
Mfr # 0330038605
Zoro # G3702176
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Product Information
- Brand Beck
- MFR # 0330038605
- Zoro # G3702176
- UPC # 690291350542
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Inside Dia. | 2 1/16 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 6 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 RA-B)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- CONTINENTAL Food Grade Hose, 2" ID x 36", White (FTH200-03TC-G)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334525201)
- BECK Standard Black Nipple (0330224122)
- BECK 1/4" x 6" Black Pipe Nipple Sch 80 (0332606805)
- BECK 1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722042)
- BECK 1-1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330033002)
- BECK 3/4" x 2" Black Pipe Nipple Sch 80 (0332619006)
- Beck Pipes