Shop All Black Pipes
Beck
2" x 6-1/2" Black Pipe Nipple Sch 80
Mfr # 0332638402
Zoro # G4413604
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332638402
- Zoro # G4413604
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6.5 in |
Outside Dia. | 2 3/8 in |
Inside Dia. | 2 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 1/2 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Stainless Steel Plug, Packaged (9018091)
- VIEGA Viega ProPress XL 90 street elbow, 2-1/2" x 2-1/2" (20638)
- LEGRIS Union Tee, 6mm Tube Size, Brass, Silver (3604 06 00)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- BECK 3/4" x 12" Black Pipe Nipple Sch 40 (0330023607)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- BECK 3/4" x 3" Black Pipe Nipple Sch 80 (0332619402)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- BECK 3/4" x 8" Black Pipe Nipple Sch 80 (0332621408)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BND25)
- Beck Black Pipes