Shop All Black Pipes
Beck
2" x 4" Black Pipe Nipple Sch 40
Mfr # 0330037805
Zoro # G3610801
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330037805
- Zoro # G3610801
- UPC # 690291350504
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Inside Dia. | 2 1/16 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- DELTA Delta Commercial Demd: Deckmount Electronic Soap Dispenser Plug In (DESD-750)
- ZORO SELECT Steel Bushing 1-1/4X3/4 In, 150 (5RLE2)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK 3/4" x 6" Black Pipe Nipple Sch XXH (0332716604)
- BECK 1/8" x 1-1/2" Black Pipe Nipple Sch 40 (0330000605)
- BECK 1/2" x 11" Black Pipe Nipple Sch 80 (0332618008)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (1LMK1)
- Beck Pipes