Shop All Black Pipes
Beck
2" x 2-1/2" Black Pipe Nipple Sch XXH
Mfr # 0332733401
Zoro # G7468876
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332733401
- Zoro # G7468876
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 2 1/2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 11/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- ALFI BRAND Black Matte Wall Mounted 4 Prong Robe / Towel Hook (AB9528-BM)
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- BECK 1/2" x 5" Black Pipe Nipple Sch 80 (0332615608)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 40 (0330038001)
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 80 (40400)
- Beck Black Pipes