Shop All Black Pipes
Beck
1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330720087
Zoro # G7547942
product price: $54.39
/ea
$54.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330720087
- Zoro # G7547942
- UPC # 662428509611
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 ft |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size (Nominal) | 1/8" |
Inside Dia. | 17/64 in |
Inside Diameter | 17/64 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 6 ft |
Outside Diameter | 25/64 in |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 17/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 6 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x Socket (9837-073)
- KOHLER Flush Valve Kit (83664)
- WOODFORD MANUFACTURING Sillcock, 1/2"x1/2" MPTxFSx8" L Mo (14CP-8-MH)
- THRIFCO PLUMBING 3/8 X 1/4 Bushing Barstock (5316057)
- BECK 2" x 4-1/2" Black Pipe Nipple Sch 80 (0332637404)
- BECK 3" x 12" Black Pipe Nipple Sch 40 (0330049008)
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- BECK 3/4" x 10" Black Pipe Nipple Sch 40 (0330022807)
- BECK 6" x 6" Black Pipe Nipple Sch 80 (0332660000)
- BECK 3/8" x 6" Black Pipe Nipple Sch 40 (0330011800)
- ZORO SELECT 2" MNPT x 18" TBE Black Pipe Sch 40 (588-180)
- Beck Pipes