Shop All Black Pipes
Beck
1/8" x 6" Black Pipe Nipple Sch 80
Mfr # 0332602200
Zoro # G4412037
original price:
$13.24
3% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332602200
- Zoro # G4412037
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 6 in |
Inside Dia. | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Outside Dia. | 25/64 in |
Overall Length | 6 in |
Nominal Pipe Size | 1/8 in |
Inside Diameter | 1/8 in |
Outside Diameter | 25/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 2000 Lb, 6 7/16 In H (DB640)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 1" Wall (722593)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-11592)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9012)
- BECK 1-1/2" x 12" Black Pipe Nipple Sch 80 (0332636208)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 3/4" x 12" Black Pipe Nipple Sch 40 (0330023607)
- BECK 1/8" x 8" Black Pipe Nipple Sch 40 (330003203)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- BECK Carbon Weld Nipple (0330504804)
- Beck Black Pipes