Shop All Black Pipes
Beck
1/8" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 0332602002
Zoro # G4412021
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0332602002
- Zoro # G4412021
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 5.5 in |
Pipe Size (Nominal) | 1/8" |
Outside Dia. | 25/64 in |
Inside Dia. | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Inside Diameter | 1/8 in |
Overall Length | 5 1/2 in |
Outside Diameter | 25/64 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- ZORO SELECT Tubing, Silicone, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3475)
- BECK Carbon Weld Nipple (0331532200)
- BECK 1/2" x 5" Black Pipe Nipple Sch 40 (0330016007)
- BECK Standard Black Nipple (0330775404)
- BECK 2" Close Black Pipe Nipple Sch 40 (0330037003)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- BECK 1-1/4" x 4-1/2" Black Pipe Nipple Sch 40 (0330029406)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNK04)
- Beck Black Pipes