Shop All Black Pipes
Beck
1/8" x 1-1/2" Black Pipe Nipple Sch 80
Mfr # 0332600402
Zoro # G4412125
original price:
$5.57
6% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/8 in
- Overall Pipe Length 1.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332600402
- Zoro # G4412125
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/8 in |
Overall Pipe Length | 1.5 in |
Outside Dia. | 25/64 in |
Pipe Size (Fittings) | 1/8" |
Inside Dia. | 1/8 in |
Outside Diameter | 25/64 in |
Overall Length | 1 1/2 in |
Inside Diameter | 1/8 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 25/64 in, Overall Length 1 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Inside Cover Assembly (EBV21A)
- ZORO SELECT 3/4" x 3/8" FNPT 304 SS Reducing Coupling (40RC111N034038)
- PFISTER Bathroom Parts, Seat Shw (970-5000)
- GRUVLOK HingeLOK Coupling, Ductile Iron, 2 in (0390200020)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- BECK 3/4" Close Black Pipe Nipple Sch 80 (0332618602)
- BECK 1/4" x 3" Black Pipe Nipple Sch 80 (0332605609)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- BECK 3/4" x 12" Black Pipe Nipple Sch 80 (0332623008)
- BECK 3/8" x 2" Black Pipe Nipple Sch 40 (0330010208)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- Beck Pipes