Shop All Galvanized Pipes
Beck
1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331005801
Zoro # G9465732
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 3 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331005801
- Zoro # G9465732
- UPC # 690291351112
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. (In.) | 0.54 in |
Inside Dia. (In.) | 0.364 in |
Pipe Size (Nominal) | 1/4" |
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 23/64 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs (15B016666RRSE)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- ZORO SELECT 1-1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1886-040)
- ANVIL 2" Black Forged Steel Half Coupling Class 3000 (0362073801)
- BECK 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015206)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047407)
- BECK 3" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045401)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331007005)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112)
- Beck Pipes