Shop All Galvanized Pipes
Beck
1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331005603
Zoro # G9465723
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Galvanized Steel
Product Information
- Brand Beck
- MFR # 0331005603
- Zoro # G9465723
- UPC # 690291351105
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 2.5 in |
Inside Dia. (In.) | 0.364 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. (In.) | 0.54 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 35/64 in |
Overall Length | 2 1/2 in |
Inside Diameter | 23/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- JONES STEPHENS Brass PEX x Male Sweat Adapter, 1/2"x1/2" (C76048LF)
- CHICAGO FAUCET Single Handle Tin Lined Pure Water Faucet, Chrome plated (971-CTF)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033605)
- BECK 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000604)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010801)
- LEGEND VALVE 1/2" X 5-1/2" GALV. NIPPLE (356-069)
- Beck Galvanized Pipes