Shop All Galvanized Pipes
Beck
1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331004804
Zoro # G8561305
original price:
$2.45
8% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331004804
- Zoro # G8561305
- UPC # 690291351075
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | Close Thread |
Inside Dia. (In.) | 0.364 in |
Pipe Size (Nominal) | 1/4" |
Outside Dia. (In.) | 0.54 in |
Pipe Size (Fittings) | 1/4" |
Outside Diameter | 35/64 in |
Inside Diameter | 23/64 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGT13834S)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- DELTA Vero Monitor® 17 Series Shower Trim Chrome (T17253)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- BECK 1/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001206)
- BECK 2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331039008)
- BECK 1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034009)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- BECK 1/4" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331009001)
- BECK 1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024802)
- BECK 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001008)
- Beck Galvanized Pipes