Shop All Black Pipes
Beck
1/2" x 6" Black Pipe Nipple Sch 80
Mfr # 0332616002
Zoro # G4412143
original price:
$9.52
2% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332616002
- Zoro # G4412143
- UPC # 069029105295
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Inside Dia. | 1/2 in |
Outside Dia. | 53/64 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 1/2 in |
Outside Diameter | 53/64 in |
Overall Length | 6 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- APG 3/4" Aluminum Part A (3E07AAL)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In FPT (255632-75)
- BANJO Bulkhead Tank Fitting, Glass Reinforced Polypropylene Body, 2 in Female NPT Inside Connection, Black (TF200)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334527207)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- BECK Standard Black Nipple (0330224122)
- BECK 1/2" x 3" Black Pipe Nipple Sch 40 (0330015207)
- BECK 2-1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330724006)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 40 (589-080)
- Beck Black Pipes