Shop All Galvanized Pipes
Beck
1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331016600
Zoro # G2839597
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 6.5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331016600
- Zoro # G2839597
- UPC # 690291046858
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Nominal) | 1/2" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. (In.) | 0.84 in |
Inside Dia. (In.) | 0.622 in |
Overall Length | 6 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS M335 3/4" M X 3/4" F 30 Psi (M335)
- PARKER 1/4" Compression Brass Nut 10PK (61C-4)
- APOLLO VALVES Backflow Preventer Repair Kit (40007A2)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706228-0402)
- BECK 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331044206)
- BECK 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014605)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033803)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- BECK 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000604)
- BECK 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027805)
- Beck Galvanized Pipes