Shop All Galvanized Pipes
Beck
1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331016006
Zoro # G9465811
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/2 in
- Overall Pipe Length 5 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331016006
- Zoro # G9465811
- UPC # 690291351464
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Nominal) | 1/2" |
Inside Dia. (In.) | 0.622 in |
Outside Dia. (In.) | 0.84 in |
Pipe Size (Fittings) | 1/2" |
Overall Length | 5 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spt Tub Divrtr Chrm Pl 7in (M1491)
- OASIS Point of Use Water Cooler, Cook N' Cold, , White (POUD1SK WHI)
- SIEMENS Globe Valve Assembly, 3 Way, .63cv, 1/2" (259-02065)
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- BECK 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331019000)
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035600)
- BECK 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029207)
- BECK 3/4" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331021204)
- BECK 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028803)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- Beck Pipes