Shop All Black Pipes
Beck
1" x 3" Black Pipe Nipple Sch 40
Mfr # 0330024407
Zoro # G3704197
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330024407
- Zoro # G3704197
- UPC # 690291349775
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 in |
Outside Dia. | 1 5/16 in |
Inside Dia. | 1 3/64 in |
Pipe Size (Fittings) | 1" |
Pipe Size (Nominal) | 1" |
Overall Length | 3 in |
Nominal Pipe Size | 1 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- FLAIR-IT 3WAY VLV 1/2 X 1/2FSWL (31913)
- LEGEND VALVE 1/2" & 3/4" STEM EXT KIT-2000 (101-993)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch XXH (0332733401)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- BECK 1" x 10" Black Pipe Nipple Sch 80 (0332626605)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- BECK 2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723545)
- BECK Standard Black Nipple (0330211806)
- BECK Carbon Weld Nipple (0330510009)
- Beck Pipes