Shop All Black Pipes
Beck
1" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 0332624006
Zoro # G4460601
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332624006
- Zoro # G4460601
- UPC # 069029105325
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3.5 in |
Outside Dia. | 1 5/16 in |
Inside Dia. | 1 in |
Pipe Size (Fittings) | 1" |
Outside Diameter | 1 5/16 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 in |
Overall Length | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000100)
- CHICAGO FAUCET Cartridge Seat, Monel, PK100 (1-327BL100JKABNF)
- KOHLER Refill Tube (1248136)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- BECK Carbon Weld Nipple (0331532002)
- BECK Carbon Weld Nipple (0330504804)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 1/2" x 12" Black Pipe Nipple Sch 40 (0330018805)
- ZORO SELECT 1/2" x 5" Black Pipe Nipple Sch 80 (1LMC9)
- Beck Black Pipes