Shop All Galvanized Pipes
Beck
1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331024208
Zoro # G8561567
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331024208
- Zoro # G8561567
- UPC # 690291351914
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1" |
Inside Dia. (In.) | 1.049 in |
Pipe Size (Fittings) | 1" |
Outside Dia. (In.) | 1.315 in |
Outside Diameter | 1 5/16 in |
Inside Diameter | 1 3/64 in |
Nominal Pipe Size | 1 in |
Overall Length | 3 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- ZORO SELECT Cartridge, For Price Pfister Faucets (46-4292)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- PARKER Hollow Hex Plug, Steel, 14 mm x 1 1/2 in (VSTI14X1.5ORCF)
- BECK 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331030007)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- BECK 3/8" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010603)
- BECK 1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331018002)
- BECK 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331000208)
- ZORO SELECT 2" MNPT x 4" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFZ9)
- Beck Pipes