Shop All Galvanized Pipes
Beck
1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331023606
Zoro # G8561533
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Product Information
- Brand Beck
- MFR # 0331023606
- Zoro # G8561533
- UPC # 690291351884
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 in |
Overall Pipe Length | Close Thread |
Outside Dia. (In.) | 1.315 in |
Pipe Size (Fittings) | 1" |
Inside Dia. (In.) | 1.049 in |
Nominal Pipe Size | 1 in |
Inside Diameter | 1 3/64 in |
Outside Diameter | 1 5/16 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Close Thread, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Corner Minette WalHungLava ChoWh (0451.001.020)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Elongated White (L60-EW)
- OATEY Test Cap, Polystyrene, 2 in. (38576)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037804)
- BECK 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024406)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- BECK 1-1/4" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029009)
- BECK 1/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000802)
- BECK 2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331039008)
- BECK 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331035204)
- Beck Pipes