Shop All Black Pipes
Beck
1-1/4" x 5-1/2" Black Pipe Nipple Sch 40
Mfr # 0330029802
Zoro # G3699911
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Beck
- MFR # 0330029802
- Zoro # G3699911
- UPC # 690291350061
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 5.5 in |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 21/32 in |
Overall Length | 5 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Inside Diameter | 1 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH129)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- CHARLOTTE PIPE AND FOUNDRY 112x 5 SCH40 DWV Pipe (PVC 07112 1000HC)
- BECK 1/8" Close Black Pipe Nipple Sch 40 (0330000209)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- BECK Carbon Weld Nipple (0331532002)
- BECK Carbon Weld Nipple (0330509803)
- BECK 1/2" x 12" Black Pipe Nipple Sch 40 (0330018805)
- BECK 4" Close Black Pipe Nipple Sch 40 (0330053000)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T4PPD10WD)
- Beck Black Pipes