Shop All Black Pipes
Beck
1-1/4" x 4" Black Pipe Nipple Sch 40
Mfr # 0330029208
Zoro # G3696043
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330029208
- Zoro # G3696043
- UPC # 690291350030
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 4 in |
Outside Dia. | 1 21/32 in |
Inside Dia. | 1 3/8 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 4 in |
Inside Diameter | 1 3/8 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Black Forged Steel Tee Class 3000 (1MMY3)
- HAM-LET 15/64" x 1/4" LET-LOK 316 SS Reducing Union (763L-SS-6MM X 1/4)
- GREENSTORY GLOBAL Size #2 7.0625"Dia x 32"L 5 Micron liquid Filter Bag (GSGWFPE5P2S)
- ZORO SELECT Cleanout Adapter w/Plug, 3 In FNPTxSpigot (1WJG7)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- BECK 3/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334525201)
- BECK 3" x 8" Black Pipe Nipple Sch 40 (0330047408)
- BECK Carbon Weld Nipple (0331514406)
- BECK Standard Black Nipple (0329536840)
- BECK 2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 40 (0330041005)
- ZORO SELECT 1" MNPT x 2 ft 6" TBE Black Pipe Sch 40 (585-300)
- Beck Pipes