Shop All Galvanized Pipes
Beck
1-1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331028605
Zoro # G2282135
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331028605
- Zoro # G2282135
- UPC # 690291352140
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/4 in |
Overall Pipe Length | 2.5 in |
Outside Dia. (In.) | 1.66 in |
Pipe Size (Nominal) | 1-1/4" |
Inside Dia. (In.) | 1.38 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 2 1/2 in |
Inside Diameter | 1 3/8 in |
Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 1 21/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2-1/2" x 1-1/2" NOM C Copper Reducing Coupling (600R 21/2X11/2)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- DANCO SIDE MOUNT TANK LEVER FOR KOHLER POL BR (88592)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- BECK 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0331012401)
- BECK 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024000)
- BECK 1/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001800)
- BECK 2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038000)
- BECK 1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331017004)
- Beck Galvanized Pipes