Shop All Black Pipes
Beck
1-1/2" x 4" Black Pipe Nipple Sch 80
Mfr # 0332633007
Zoro # G4413482
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332633007
- Zoro # G4413482
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 4 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Inside Diameter | 1 1/2 in |
Overall Length | 4 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle, Cross (1011053-BN)
- GROHE Universal Strainer 2.2 gpm (45220000)
- ZURN Backflow Preventer, Wilkins 975XL2 Series (38-975XL2)
- LARSEN SUPPLY CO Larsen Supply 09-2101 Flexible Rubber Aerator Spray (657674)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330015801)
- BECK 1-1/2" x 6" Black Pipe Nipple Sch 40 (0330034406)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- BECK Carbon Weld Nipple (0330013806)
- BECK 1" x 9-1/2" Black Pipe Nipple Sch 40 (0330027004)
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 40 (5P672)
- Beck Black Pipes