Shop All Black Pipes
Beck
1-1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80
Mfr # 0330723040
Zoro # G7620916
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Non-Threaded
- Pipe Schedule 80
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330723040
- Zoro # G7620916
- UPC # 662428509444
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 ft |
Outside Dia. | 1 57/64 in |
Inside Dia. | 1 39/64 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Cast Iron, 8 x 5 in (222166)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- DANCO Repair Kit Moen Positemp (9D0010582)
- BECK 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (0332602002)
- BECK 2" x 3" Black Pipe Nipple Sch 40 (0330037409)
- BECK 1" x 2" Black Pipe Nipple Sch 40 (0330024001)
- BECK Standard Black Nipple (0330243379)
- BECK 3" x 5" Black Pipe Nipple Sch 40 (0330046202)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 40 (589-120)
- Beck Black Pipes