Shop All Black Pipes
Beck
1-1/2" x 2" Black Pipe Nipple Sch 80
Mfr # 0332632207
Zoro # G4413455
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 80
Product Information
- Brand Beck
- MFR # 0332632207
- Zoro # G4413455
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 2 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Water Nozzle, Safety Orange w/Swivel (N1S)
- PFISTER Pfister Hdl S/A Gt49We0 Cg Pvd (940-167D)
- OASIS Wall Mount, Yes ADA, 1 Level Water Cooler (PLF8SKTP)
- FIAT Cold Handle (GRA09)
- BECK 1/8" x 6" Black Pipe Nipple Sch 80 (0332602200)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- BECK Carbon Weld Nipple (0331536805)
- BECK 1" x 12" Black Pipe Nipple Sch 80 (0332627405)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- Beck Black Pipes