Shop All Black Pipes
Beck
1-1/2" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 0330033002
Zoro # G3718041
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Product Information
- Brand Beck
- MFR # 0330033002
- Zoro # G3718041
- UPC # 690291350245
- Country of Origin United States
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Outside Dia. | 1 57/64 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Inside Dia. | 1 39/64 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SHOWER SEAT PLST WHITE 20in. (DN7035)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Npt (RDCS25T)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Compact Ball Valve with Lockable Handle (FSBBV34TX)
- BECK 2" x 5" Black Pipe Nipple Sch 80 (0332637602)
- BECK 1" x 4" Black Pipe Nipple Sch 40 (0330024803)
- BECK Carbon Weld Nipple (0330013806)
- BECK 2" x 6-1/2" Black Pipe Nipple Sch 80 (0332638402)
- BECK Standard Black Nipple (0330775248)
- BECK 1/4" x 4" Black Pipe Nipple Sch 40 (0330006404)
- BECK 1-1/4" x 2" Black Pipe Nipple Sch 80 (0332627801)
- Beck Pipes