Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331034009
Zoro # G9466003
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331034009
- Zoro # G9466003
- UPC # 690291352430
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. (In.) | 1.61 in |
Overall Length | 5 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 5 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eccentric Reducer, 8"x6", 125, Flg, Black (4319001218)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- SLOAN Solenoid Valve Part Ebv356A Concealed Solenoid Assembly (0325356)
- ANVIL 1/2" Black Forged Steel 45 Degree Elbow Class 3000 (0361110604)
- BECK 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331023606)
- BECK 1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006809)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331014407)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P763)
- Beck Pipes