Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331033209
Zoro # G9465976
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Material - Pipe Galvanized Steel
Product Information
- Brand Beck
- MFR # 0331033209
- Zoro # G9465976
- UPC # 690291352393
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Dia. (In.) | 1.61 in |
Inside Diameter | 1 39/64 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, 45 deg., Brass, Tube, 1/4 In., PK10 (639F-4)
- VINYL-FLEX Hose, Dura-Pure, NSF 61 Reinforced PVC, 1/2" ID x 3/4" OD x 300' (PVCBH12-34A3NA)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- SLOAN Sloan Regal Manual Toilet Flushometer Valve 1.6GPF (3080053)
- BECK 1-1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331032607)
- BECK 2" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331039008)
- BECK 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334529203)
- BECK 1-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033605)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- BECK 1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331006403)
- ANVIL 1/2Xclose Xh Galv CW Nipple (0331514000)
- Beck Galvanized Pipes