Shop All Galvanized Pipes
Beck
1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0331032805
Zoro # G8561637
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Beck
- MFR # 0331032805
- Zoro # G8561637
- UPC # 690291352379
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 in |
Pipe Size (Nominal) | 1-1/2" |
Inside Dia. (In.) | 1.61 in |
Outside Dia. (In.) | 1.9 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Diameter | 1 29/32 in |
Overall Length | 2 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Male Adapter, 1 in Tube Size, Brass, Brass (U140LF)
- MILTON INDUSTRIES Milton Industries MIL-1837 0.38 in. Male H Style Plug (MIL-1837)
- IDEAL Slip-Joint W/Grip, 6 (35-100)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-6M-10M)
- BECK 3-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331049601)
- BECK 3/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331010405)
- BECK 1/2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016600)
- BECK 2-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331042002)
- BECK 3/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331011007)
- BECK 1/2" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331017004)
- BECK 1-1/2" MNPT x 11" TBE Galvanized Steel Pipe Nipple Sch 40 (0331036400)
- Beck Galvanized Pipes