Shop All All Purpose Cleaners
Beaumont
Citrus II Cleaner, 22 oz. Citrus, 12 PK
Mfr # 633712927
Zoro # G4888191
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 oz.
- Recommended Dilution Ready to Use
- Ready to Use/Concentrated Ready to Use
- Chemicals For Use On Surface Disinfect Hard, Non-Porous, Inanimate, Environmental Surfaces, Equipment and Non-Critical Instruments
- Cleaner Form Liquid
Product Information
- Brand Beaumont
- MFR # 633712927
- Zoro # G4888191
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 22 oz. |
Details
Fragrance | Citrus |
Recommended Dilution | Ready to Use |
Ready to Use/Concentrated | Ready to Use |
Item | Citrus II Cleaner |
Chemicals For Use On Surface | Disinfect Hard, Non-Porous, Inanimate, Environmental Surfaces, Equipment and Non-Critical Instruments |
Cleaner Form | Liquid |
Application | Hospital and Germicidal Cleaning |
Description
Citrus II Cleaner,22 oz.,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Wooden Broom/Squeegee Handle w/ Metal Threads (83228)
- NOBLES/TENNANT ACTUATOR - LINEAR 24V 4.5 STROKE (1056622)
- EARTH FRIENDLY PRODUCTS ECOS Free & Clear Scent Liquid Dish Soap 25 oz (9721/6)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- BEAUMONT Citrus II Cleaner, 22 oz. Lavender, 12 PK (633772615)
- BEAUMONT Citrus II Cleaner, 1 gal. Bottle, Citrus, 4 PK (633712928)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- BIG WIPES Multi Surface Bio Wipes (BWP6002-3)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine (BWK4734EA)
- ORANGE SOL Orange-Sol 22608 12.6 oz. De-Solv-It Citrus Solution (814012)
- OATEY 35206 Quart Boiler & Heating System Cleaner (OA574232)
- Beaumont All Purpose Cleaners