Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack, Side Panel For 36" Or 42"D, 96"H W/ Bolt On Angle Brckts
Mfr # RS1N004208
Zoro # G4631493
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1.5 in.
- Material Steel
- Gauge 10 ga Wire
- Includes Wire Mesh Cage Panels, Flush Brackets, Hardware
- Color Black or Gray
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1N004208
- Zoro # G4631493
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 96 in. |
Overall Width | 1.5 in. |
Overall Depth | 36 in. |
Details
Material | Steel |
Gauge | 10 ga Wire |
Includes | Wire Mesh Cage Panels, Flush Brackets, Hardware |
Color | Black or Gray |
Finish | Powder Coated |
For Use With | Pallet Rack or Bulk Rack |
Description
3 ft. W x 8 ft. H steel mesh security panel for guarding the sides of both 36 in. and 42 in. deep rack upright frames, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on angle brackets for connection, recommended use is for rack ends only to avoid field modification, order and stack several panels to contain multiple beam levels, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Chrome (166210140)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- AZAR DISPLAYS 10"W x 10"H Clear Acrylic Cylinder (556910)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 60"H W/ Bolt On Angle Brckts (RS1N004205)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- BEASTWIRE BY SPACEGUARD Pallet Rack Side Panel For 48"D, 120"H W/ Bolt On Angle Brckts (RS1N004810)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Bi-Parting Doors, 96"W X 96" H (RS1B080008)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- Beastwire By Spaceguard Pallet Rack Enclosures