Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets
Mfr # RS1N120605
Zoro # G4631609
product price: $532.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Overall Width 144 in.
- Material Steel
- Color Black or Gray
- Includes Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware
- Finish Powder Coated
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1N120605
- Zoro # G4631609
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 60 in. |
Overall Width | 144 in. |
Overall Depth | 6 in. |
Details
Material | Steel |
Color | Black or Gray |
Includes | Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware |
Finish | Powder Coated |
Gauge | 10 ga Wire |
For Use With | Pallet Rack or Bulk Rack |
Description
12 ft. W x 5 ft. H steel mesh containment system for guarding the back of your pallet rack, incl 8 ft. W and 4 ft. W 10ga 2 in. square welded mesh panels and splice channel for added strength, comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 4 in. to 6 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3672M)
- LITTLE GIANT 24" x 24" Interior, 3 Compartments (SL2-3D-2424)
- ZORO SELECT Structural Fitting, Metal Plug, Aluminum, 1.5 in Pipe Size (2ZJ75)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx48"H W/6" Offset Drop-In Brackets (RS1N120604)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts (RS1N004808)
- FORDLOGAN BY SPACEGUARD 4 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL4H080808)
- Beastwire By Spaceguard Pallet Rack Enclosures