Shop All Pallet Rack Enclosures
Beastwire By Spaceguard
Pallet Rack Safety Back Panel, 108"Wx60"H W/3" Offset Drop-In Brackets
Mfr # RS1N090305
Zoro # G4631834
product price: $305.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Overall Height 60 in.
- Overall Width 108 in.
- Overall Depth 3 in.
- Material Steel
- Finish Powder Coated
Product Information
- Brand Beastwire By Spaceguard
- MFR # RS1N090305
- Zoro # G4631834
- Country of Origin United States
- Category Pallet Rack Enclosures
Dimensions
Overall Height | 60 in. |
Overall Width | 108 in. |
Overall Depth | 3 in. |
Details
Material | Steel |
Finish | Powder Coated |
Includes | Wire Mesh Cage Panel, Drop-in Offset Bracket, Hardware |
Gauge | 10 ga Wire |
Color | Black or Gray |
For Use With | Pallet Rack or Bulk Rack |
Description
9 ft. W x 5 ft. H steel mesh containment panel for guarding the back of your pallet rack, 10ga 2 in. square welded mesh panel comes with 4ea of our patent pending Grrripper brackets which drop-in to a teardrop pallet rack frame with a 1 in. to 3 in. adjustable offset, perfect for arresting loads from shifting or falling into aisles or flue space between back-to-back racks, includes ALL mounting hardware and safety pins which will prevent system from disengaging when installed per mfg's instructions, order and stack several panels to contain multiple beam levels, durable gray powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Open Top Storage Bins, 6 in x 12 in x 4 in x 1/2 in, PK50 (BINMT612K)
- HOMZ Storage Tote, Blue, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRRB.04)
- ZORO SELECT Pegboard Tool Cart, 51in.Hx32in.W, 200 lb. (WOWCART32)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 136 Bins (DE236BL)
- BEASTWIRE BY SPACEGUARD Pallet Rack Enclosure Side Panel For 48"D, 48"H W/ Bolt Angle Brckts (RS1N004804)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H (RS4B084208)
- BEASTWIRE BY SPACEGUARD Pallet Rack, Side Panel For 36" Or 42"D, 120"H W/ Bolt On Angle Brckts (RS1N004210)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/6" Offset Drop-In Brackets (RS1N120605)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/6" Offset Drop-In Brackets (RS1N080604)
- FORDLOGAN BY SPACEGUARD 3 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL3H080808)
- Beastwire By Spaceguard Pallet Racks