Shop All Roller Chains
Bearings Ltd
Tritan Precision Iso Metric Roller Chain - 06b-1 - 3/8in Pitch - 10ft Box
Mfr # 06B-1 10FT
Zoro # G608421938
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bearings Ltd
- MFR # 06B-1 10FT
- Zoro # G608421938
- UPC # 888569059482
- Country of Origin China
- Category Roller Chains
Description
Tritan precision iso metric roller - 06b-1 - 3/8 pitch - 10ft box features: supplied in 10ft box includes 1 connecting link conforms with ansi b29.1 pre-stressed wide waist design to combat fatigue plates are ball burnished & shot peened for increased performance solid bushing design improves wear resistance chain can be cut to length using 35-60 chain breaker additional connecting links & offset links are also available & sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7194RR)
- FESTO Solenoid Coil VACN-N-K11-1-0.5-U4-M (VACN-N-K11-1-0.5-U4-M)
- DODGE 2517 X 24MM-KW Taper Lock Bushing (119620 2517 X24MM)
- GREENLEE Pole Tamper, 72 In (H4802-3)
- BEARINGS LTD Tritan Precision Ansi Nickel Plated Roller Chain - 25-1np - 1/4in Pitch - 10ft Box (25-1NP 10FT)
- BEARINGS LTD Tritan Precision Ansi Nickel Plated Roller Chain - 40-1np - 1/2in Pitch - 100ft Reel (40-1NP 100FT)
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 16b-1 - 1in Pitch - Offset Link (16B-1 OSL)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- BEARINGS LTD Tritan Precision Iso Metric Double Roller Chain - 08b-2 - 1/2in Pitch - Connecting Link (08B-2R CL)
- BEARINGS LTD Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4in Pitch - 10ft Box (60-1C 10FT)
- SENQCIA HI-MAX 60F Riv Flat Side Bar ASME/ANSI Std Chn Sgl 100Ft Reel 3/4" Pit, PK100 (60FHMR100)
- Bearings Ltd Roller Chains